Shop All Flap Wheels
Dynabrade
Interleaf Wheel, 4"dia.x4"
Mfr # 79473
Zoro # G3521767
product price: $87.85
/ea
Free Shipping & Returns
$87.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4"
- Grit 150
- Width 4"
- Grade Fine
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 79473
- Zoro # G3521767
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 4" |
Width | 4" |
Arbor Hole Size | 3/4" |
Details
Item | Interleaf Wheel |
Grit | 150 |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven and Coated |
Max RPM | 5,000 rpm |
Mounting Type | Arbor Hole |
Series | DynaBrite |
Description
Interleaf Wheel,4 In.dia.x4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 2" EZLOC BRUSHES YELLOW 80 GRIT (A/O) 10/BX (1867)
- 3M 3-2/3" x 9" General Purpose Sandpaper, 60-Grit Coarse, PK 6 (9017)
- UNITED ABRASIVES/SAIT SAIT 24053 Saitech Steel Worker® Premium Performance Chop Saw Wheels 14" x 3/32" x 1", 1-Pack (24053)
- NORTON ABRASIVES Flap Wheel, AO, 1x5/8x1/4 In Shank, 60G (63642502576)
- DYNABRADE Belt, Medium, 1/4"X18" (78016)
- DYNABRADE Interleaf Wheel, 4-1/4"dia.x2" (79477)
- DYNABRADE FlapDisc, Locking, 2", 60G (90971)
- DYNABRADE FlapWhl, 3"DX1", AO, 60G, w1/4", Shft (78410)
- DYNABRADE Belt, Coarse, 1/2"X12" (78049)
- DYNABRADE Belt, VeryFine, 3/4"X18" (78026)
- SUPERIOR ABRASIVES Satin Flap Brush, A/O Med, HD, 6x2x2 (A008657)
- Dynabrade Flap Wheels