Shop All Flap Wheels
Dynabrade
Interleaf Wheel, 4-1/4"dia.x4"
Mfr # 79484
Zoro # G3514478
Free Shipping & Returns
$93.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4-1/4"
- Grit 120
- Width 4"
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 79484
- Zoro # G3514478
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 4-1/4" |
Width | 4" |
Arbor Hole Size | 5/8"-11 |
Details
Item | Interleaf Wheel |
Grit | 120 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven and Coated |
Max RPM | 5,000 rpm |
Mounting Type | Threaded Arbor Hole |
Series | DynaBrite |
Description
Interleaf Wheel,4-1/4 In.dia.x4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Paint and Rust Stripper 7771NA-CC, 6, PK6 (7771NA-CC)
- WEILER 6" Narrow Face Wheel, .0118" Brass Fill, 5/8"-1/2" Arbor Hole (1475)
- WEILER Flared End Wire Brush, Carbon Steel, 1-1/2" (93008)
- DIABLO SandNet 5 in. Ceramic Blend Hook and Lock Sanding Disc 120 Grit Medium 50 pk (DND050120H60P)
- DYNABRADE Belt, 1-1/2"WX30", LMedium (78034)
- DYNABRADE Belt, Coarse, 1"X30" (78019)
- DYNABRADE Belt, 1/2"WX30", LCrs (78090)
- DYNABRADE Belt, Medium, 3/4"X18" (78025)
- DYNABRADE Belt, VeryFine, 1/2"X12" (78008)
- DYNABRADE Belt, VeryFine, 1/4"X18" (78017)
- CGW ABRASIVES CGW Abrasives 39908 Flap Wheel 1" x 1/4" x 1" 60 Grit Aluminum Oxide (39908)
- Dynabrade Flap Wheels