Shop All Flap Wheels
Dynabrade
Interleaf Wheel, 4-1/4"dia.x4"
Mfr # 79483
Zoro # G3514520
product price: $93.21
/ea
Free Shipping & Returns
$93.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4-1/4"
- Grit 80
- Width 4"
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 79483
- Zoro # G3514520
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 4-1/4" |
Width | 4" |
Arbor Hole Size | 5/8"-11 |
Details
Item | Interleaf Wheel |
Grit | 80 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven and Coated |
Max RPM | 5,000 rpm |
Mounting Type | Threaded Arbor Hole |
Series | DynaBrite |
Description
Interleaf Wheel,4-1/4 In.dia.x4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Speed Hub Flap Disc 60G (DCX045060B01F)
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, AZ46-I8-V32A (34465)
- WEILER CrossFlex Standard Duty Bore Brush 2-1/4 Diameter 120SC Grit (34230)
- 3M Sandpaper Sheet, 800 Grit, 3 5/8"W, PK10 (5922-18-CC)
- DYNABRADE Belt, Coarse, 1"X24" (78006)
- DYNABRADE Belt, Medium, 1/4"X24" (78046)
- DYNABRADE Belt, Medium, 1/4"X18" (78016)
- DYNABRADE Belt, Coarse, 1"X30" (78019)
- DYNABRADE Belt, Coarse, 1"X30" (78024)
- DYNABRADE Belt, Medium, 1/2"X18" (78020)
- MERIT Super Finish Mini Flap Wheel 1 x 1 x 1/4 (08834130761)
- Dynabrade Flap Wheels