Shop All Pneumatic Parts
Dynabrade
Insulation Sleeve, 0.7 hp Front Exhaust
Mfr # 02348
Zoro # G7283272
product price: $29.17
/ea
$29.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 53811
- Fits Brand Dynabrade
- Product Type Insulation Sleeve
- Compatible with Manufacturer Part Number 53811
- Compatible with Brand Dynabrade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 02348
- Zoro # G7283272
- Country of Origin Taiwan, Province of China
- Category Pneumatic Parts
Details
Item | Insulation Sleeve,0.7 hp Front Exhaust |
For Use With Mfr. Model Number | 53811 |
Fits Brand | Dynabrade |
Product Type | Insulation Sleeve |
Compatible with Manufacturer Part Number | 53811 |
Compatible with Brand | Dynabrade |
Description
Insulation Sleeve,0.7 hp Front Exhaust, Series Not Applicable, Compatible with Grainger Part Number 25H949, Product Type Insulation Sleeve, Compatible with Manufacturer Part Number 53811, Compatible with Series Not Applicable, Compatible with Brand Dynabrade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT CARBON BRUSH- FITS AMER 36V OFFSET MOTORS, Sold Individually (1066573)
- LEGRIS Sleeve Valve, 3/8 In FNPT, 2-1/4 In L (0660 10 18)
- BAILEY Flat Type Idler Pulleys: 5/8 I.D., 4 O.D., 3/4 Width (133793)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (A712SD-120-A)
- DYNABRADE CONTACT ARM ASSY 1/2"x24" (DB11218)
- DYNABRADE Cone Muffler (57065)
- DYNABRADE Housing for 05027/04124 20,000 RPM (05034)
- DYNABRADE Terry Cloth Pad, 76014 (76014)
- DYNABRADE Collet Assembly, 1/4" Capacity (50055)
- DYNABRADE Bearing (02552)
- DYNABRADE Bearing (04026)
- Dynabrade Pneumatic Parts