Shop All Pneumatic Parts
Dynabrade
Insulation Sleeve, 0.5 hp Rear Exhaust
Mfr # 02345
Zoro # G7405702
product price: $29.17
/ea
$29.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Dynabrade
- For Use With Mfr. Model Number 53808
- Compatible with Manufacturer Part Number 57502
- Product Type Insulation Sleeve
- Compatible with Brand Dynabrade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 02345
- Zoro # G7405702
- Country of Origin Taiwan, Province of China
- Category Pneumatic Parts
Details
Item | Insulation Sleeve,0.5 hp Rear Exhaust |
Fits Brand | Dynabrade |
For Use With Mfr. Model Number | 53808 |
Compatible with Manufacturer Part Number | 57502 |
Product Type | Insulation Sleeve |
Compatible with Brand | Dynabrade |
Compatible with Series | Dynorbital |
Description
Insulation Sleeve,0.5 hp Rear Exhaust, Series Not Applicable, Compatible with Grainger Part Number 25H948, Product Type Insulation Sleeve, Compatible with Manufacturer Part Number 57502, Compatible with Series Dynorbital, Compatible with Brand Dynabrade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Pneumatic Oil Filter, 2 In. NPT, 600 cfm (4ZL22)
- CONTINENTAL CONTITECH AX64 Cogged V-Belt, 66" Outside Length, 1/2" Top Width, 1 Ribs (AX64)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 3000mm (SPB3000)
- BREEZE Band Coil, 100 ft. Band, 10 Band Splices (4005)
- DYNABRADE Dynabug II Tune-Up Kit (98222)
- DYNABRADE Hose Cuff, 1-1/4"Thrd to 1-1/2"Non-Thrd (96414)
- DYNABRADE HOSE CUFF 1 1/2" THREAD TO 2" NON THREAD (DB97051)
- DYNABRADE DynaJet, In-Line Blow Gun, 94467 (94467)
- DYNABRADE Rotor Vane, PK4 (18823)
- DYNABRADE Tune-Up Kit (98576)
- CAMOZZI #P6510 04-04, Male Connector, 1/4" OD X 1/4" NPT (P6510 04-04)
- Dynabrade Compressor, Air Tank & Pneumatic Tool Parts