Shop All Pneumatic Parts
Dynabrade
Insert, 3mm
Mfr # 51673
Zoro # G7392603
product price: $39.58
/ea
$39.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 10832, 51624, 51631, 51634, 51701, 51704, 51707, 51732, 51733, 51742, 51813
- Fits Brand Dynabrade
- Overall Diameter 3 mm
- Compatible Manufacturer Model Number 10832, 51624, 51631, 51634, 51701, 51704, 51707, 51732, 51733, 51742, 51813
- Product Type Collet Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 51673
- Zoro # G7392603
- Country of Origin United States
- Category Pneumatic Parts
Dimensions
Overall Diameter | 3 mm |
Diameter | 3 mm |
Details
Item | Insert |
For Use With Mfr. Model Number | 10832, 51624, 51631, 51634, 51701, 51704, 51707, 51732, 51733, 51742, 51813 |
Fits Brand | Dynabrade |
Compatible Manufacturer Model Number | 10832, 51624, 51631, 51634, 51701, 51704, 51707, 51732, 51733, 51742, 51813 |
Product Type | Collet Insert |
Description
Insert, Product Type Collet Insert, Compatible Grainger Part Number 13F650, Compatible Manufacturer Model Number 10832, 51624, 51631, 51634, 51701, 51704, 51707, 51732, 51733, 51742, 51813, Overall Diameter 3 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MJIC, 7/16-20, Plug (900599-4S)
- CONTINENTAL CONTITECH A24 Wrapped V-Belt, 26" Outside Length, 1/2" Top Width, 1 Ribs (A24)
- NATIONAL Small Bore Inch Seal, 456192 (456192)
- BESTORQ Banded Belt, 120 in Outside Length, 1/2 in Top Width, 2 Ribs (2/A118)
- DYNABRADE Type 27 Guard, 3 In. (02059)
- DYNABRADE Bearing (11013)
- DYNABRADE Cap (56028)
- DYNABRADE Gear Set 1.473, 1 Ratio, 1.3 hp (25231)
- DYNABRADE Housing for 05028 Motor 20,000 RPM (05035)
- DYNABRADE Flange (53696)
- SPEEDAIRE Swivel O-Ring Kit, 3/8 (6WA7173-2)
- Dynabrade Compressor, Air Tank & Pneumatic Tool Parts