Shop All Pneumatic Parts
Dynabrade
Housing Stamped 53104, 4,500 RPM
Mfr # 53113
Zoro # G7347855
product price: $253.79
/ea
Free Shipping & Returns
$253.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Dynabrade
- For Use With Mfr. Model Number 53104
- Compatible with Brand Dynabrade
- Compatible with Manufacturer Part Number 53104
- Product Type Housing Stamped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 53113
- Zoro # G7347855
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Housing Stamped 53104,4,500 RPM |
Fits Brand | Dynabrade |
For Use With Mfr. Model Number | 53104 |
Compatible with Brand | Dynabrade |
Compatible with Manufacturer Part Number | 53104 |
Product Type | Housing Stamped |
Description
Housing Stamped 53104,4,500 RPM, Series Not Applicable, Product Type Housing Stamped, Compatible with Manufacturer Part Number 53104, Compatible with Series Not Applicable, Compatible with Brand Dynabrade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Assembly, hyd, 1/4 IDx48 In, 7/16 JIC (R2-4-48F)
- FESTO Suction Cup VASB-30-1/8-NBR (VASB-30-1/8-NBR)
- VIBCO Pneumatic Vibrator, 600 lb, 6200 vpm, 80psi (BV-380)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 1-1/8" (L100118)
- DYNABRADE Slider/Housing Assembly, Right and Left (57427)
- DYNABRADE Tension Arm (40361)
- DYNABRADE Contact Wheel, Kit SuperFin, 2", 70 Duro (63984)
- DYNABRADE Dynaswivel, 1/2" NPT, Aluminum (95462)
- DYNABRADE Shaft Balancer, 6 In., 3/8 In. Orbit (56382)
- DYNABRADE Tip Valve (51944)
- DEUBLIN Union 5/8-18 Unf LH (1102-070-079)
- Dynabrade Pneumatic Parts