Shop All Pneumatic Parts
Dynabrade
Housing for Model 59115, 12,000 RPM
Mfr # 59286
Zoro # G7408931
product price: $91.67
/ea
Free Shipping & Returns
$91.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Dynabrade
- For Use With Mfr. Model Number 59115
- Compatible with Brand Dynabrade
- Compatible with Manufacturer Part Number 59115
- Compatible with Series Dynorbital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 59286
- Zoro # G7408931
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Housing for Model 59115,12,000 RPM |
Fits Brand | Dynabrade |
For Use With Mfr. Model Number | 59115 |
Compatible with Brand | Dynabrade |
Compatible with Manufacturer Part Number | 59115 |
Compatible with Series | Dynorbital |
Product Type | Replacement Housing |
Description
Housing for Model 59115,12,000 RPM, Series Not Applicable, Product Type Replacement Housing, Compatible with Manufacturer Part Number 59115, Compatible with Series Dynorbital, Compatible with Brand Dynabrade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 115" Outside Length, 2/3" Top Width, 1 Ribs (BK112)
- CONTINENTAL CONTITECH 2/5VX530 Banded Cogged V-Belt, 53" Outside Length, 1-15/64" Top Width, 2 Ribs (2/5VX530)
- INA Needle Brg, Drawn Cup, Bore 0.625 In (SCE1010)
- FESTO Rod Clevis SG-6-32 (SG-6-32)
- DYNABRADE Spacer (11017)
- DYNABRADE Center/Center, 3 mm Pin dia., 24 mm (96148)
- DYNABRADE Muffler Body (57066)
- DYNABRADE Adaptor Spindle, 5/8 In.-11, Cone or Plug (53652)
- DYNABRADE Extreme, Drop-in Motor, 3/32" Orbit, 5" (69481)
- DYNABRADE Wrench, Assembly, Lock Ring, 97782 (97782)
- CAMPBELL HAUSFELD Auto Plug, 1/4" Female NPT (MP323700AV)
- Dynabrade Pneumatic Parts