Shop All Pneumatic Parts
Dynabrade
Housing for Model 59104, 12,000 RPM
Mfr # 56649
Zoro # G7314246
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Dynabrade
- For Use With Mfr. Model Number 59104
- Compatible with Series Dynorbital-Spirit
- Compatible with Manufacturer Part Number 59104
- Product Type Housing Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 56649
- Zoro # G7314246
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Housing for Model 59104,12,000 RPM |
Fits Brand | Dynabrade |
For Use With Mfr. Model Number | 59104 |
Compatible with Series | Dynorbital-Spirit |
Compatible with Manufacturer Part Number | 59104 |
Product Type | Housing Assembly |
Compatible with Brand | Dynabrade |
Description
Housing for Model 59104,12,000 RPM, Series Not Applicable, Product Type Housing Assembly, Compatible with Manufacturer Part Number 59104, Compatible with Series Dynorbital-Spirit, Compatible with Brand Dynabrade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI FHP Fractional Horsepower 5L Type, 21/32" x 32'' - 5L320 (5L320)
- LEGACY Rigid Extension w/4-Jaw Coupler (L2455-GRA)
- THOMSON Bearing Ball Carriage, Height 20.20 mm (511H15A1)
- DAYTON Shaft Collar, Set Screw, 9/16 In, St, PK3 (3ZN88)
- DYNABRADE Spanner Wrench (40758)
- DYNABRADE Hose Cuff, 1-1/2" Thrd to 1-1/4" NonThrd (95699)
- DYNABRADE Rotor (04009)
- DYNABRADE Hose Cuff, 1-1/4"Thrd to 1-1/4"Non-Thrd (95800)
- DYNABRADE Collet Insert, 1/8" (18432)
- DYNABRADE Rotor (01475)
- CAMOZZI Male Elbow Swivel, 3/8" OD X 3/8" NPT (P6520 06-06)
- Dynabrade Compressor, Air Tank & Pneumatic Tool Parts