Shop All Pneumatic Parts
Dynabrade
Housing for Model 59035, 12,000 RPM
Mfr # 56641
Zoro # G7312724
product price: $86.19
/ea
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 59035
- Fits Brand Dynabrade
- Compatible Manufacturer Model Number 59035
- Product Type Housing Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 56641
- Zoro # G7312724
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Housing Assembly |
For Use With Mfr. Model Number | 59035 |
Fits Brand | Dynabrade |
Compatible Manufacturer Model Number | 59035 |
Product Type | Housing Assembly |
Description
Housing Assembly, Compatible Grainger Part Number 25J005, Compatible Manufacturer Model Number 59035, Product Type Housing Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Round Belt, Solid Core, Dia 1/4 In, 50 Ft (1DYX2)
- WATTS 740-1 1/4-50 Relief Valve (740-1)
- GATES Polyflex JB Belts, 3/11M2000JB (3/11M2000JB)
- CONTINENTAL CONTITECH 1/4" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY02530-03-11)
- DYNABRADE Governor Assembly (51644)
- DYNABRADE Gear (06213)
- DYNABRADE Max Flow, Air Hose Assembly, 25 ft. (94876)
- DYNABRADE Flat Spring (11539)
- DYNABRADE Shim, 96256 (96256)
- DYNABRADE Speed Regulator, 95745 (95745)
- AIRCAT FRONT END PLATE (ACA305F-005B)
- Dynabrade Pneumatic Parts