Shop All Pneumatic Parts
Dynabrade
Housing for Model 59018, 12,000 RPM
Mfr # 56630
Zoro # G7395351
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 59018
- Fits Brand Dynabrade
- Compatible with Brand Dynabrade
- Compatible with Series Dynorbital-Spirit
- Product Type Spirit Housing Stamped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 56630
- Zoro # G7395351
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Housing for Model 59018,12,000 RPM |
For Use With Mfr. Model Number | 59018 |
Fits Brand | Dynabrade |
Compatible with Brand | Dynabrade |
Compatible with Series | Dynorbital-Spirit |
Product Type | Spirit Housing Stamped |
Compatible with Manufacturer Part Number | 59016, 59017, 59018 |
Description
Housing for Model 59018,12,000 RPM, Series Not Applicable, Product Type Spirit Housing Stamped, Compatible with Manufacturer Part Number 59016, 59017, 59018, Compatible with Series Dynorbital-Spirit, Compatible with Brand Dynabrade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL Mobilmet 426, Cutting Oil, 5 gal (103801)
- 3M Throttle Valve Seat 06552, 1/pk (06552)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAIN-FILTER MF0064358, Return Line, 10 micron (ZX-MF0064358)
- LOC-LINE T Fitting, 1/4In, PK20 (49436)
- DYNABRADE Screw, 52079 (52079)
- DYNABRADE Felt Washer (59083)
- DYNABRADE Cylinder (25235)
- DYNABRADE Collet Insert, 1/8" (18432)
- DYNABRADE Lever (56847)
- DYNABRADE Governor Housing (25256)
- DYNABRADE Tune Up Kit For 1 hp Tools (96532)
- Dynabrade Compressor, Air Tank & Pneumatic Tool Parts