Shop All Pneumatic Parts
Dynabrade
Housing for model 56818, 12,000 RPM
Mfr # 57285
Zoro # G7326155
product price: $86.13
/ea
Free Shipping & Returns
$86.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 56818
- Fits Brand Dynabrade
- Compatible Manufacturer Model Number 56818
- Product Type Housing Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 57285
- Zoro # G7326155
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Housing Assembly |
For Use With Mfr. Model Number | 56818 |
Fits Brand | Dynabrade |
Compatible Manufacturer Model Number | 56818 |
Product Type | Housing Assembly |
Description
Housing Assembly, Compatible Grainger Part Number 13F642, Compatible Manufacturer Model Number 56818, Product Type Housing Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Keyed Shaft, 1 1/2 in Dia., 72 in L, 304 SS (ZSHK-1500-72000-303SU)
- TRITAN Bearings, Shielded, 8.00mm Bore Dia., Steel (R1980 ZZ SRL)
- CONTINENTAL CONTITECH 1/2" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-15-11)
- SPEEDAIRE Air Line Lubricator, 1/4In, 50 cfm, 150 psi (4ZL65)
- DYNABRADE Felt Silencer (01580)
- DYNABRADE Wet Dlx. Hose Assembly, 1-1/4" (96573)
- DYNABRADE Conductive Hose Cuff (31904)
- DYNABRADE Spring, 1468 (01468)
- DYNABRADE Housing for Model 52400 (01714)
- DYNABRADE Felt Seal (53609)
- DYNABRADE Spacer (11017)
- Dynabrade Pneumatic Parts