Shop All Pneumatic Parts
Dynabrade
Housing for Model 53460, 3,200 RPM
Mfr # 53463
Zoro # G7334871
product price: $87.53
/ea
Free Shipping & Returns
$87.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Dynabrade
- For Use With Mfr. Model Number 53460
- Compatible Manufacturer Model Number 53460
- Product Type Housing Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 53463
- Zoro # G7334871
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Housing Assembly |
Fits Brand | Dynabrade |
For Use With Mfr. Model Number | 53460 |
Compatible Manufacturer Model Number | 53460 |
Product Type | Housing Assembly |
Description
Housing Assembly, Compatible Grainger Part Number 25H941, Compatible Manufacturer Model Number 53460, Product Type Housing Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Flange20FP-20FL C62 FLANGE PAD (W44-20-20)
- TRITAN Bearings, Shielded, 6.00mm Bore Dia., 47 lb (L1060 ZZ SRL)
- LOC-LINE BSPT Connector, Black, 3/8", PK50 (59876-BLK)
- LOC-LINE Flat Slot 125 Nozzle, PK4 (51841)
- DYNABRADE Tune-Up Kit (96047)
- DYNABRADE Brush Holder, 42732 (42732)
- DYNABRADE Pad Base, Mini Dynabug (57895)
- DYNABRADE Screw, 95311 (95311)
- DYNABRADE Lock Ring (57059)
- DYNABRADE Flange (53696)
- MI-T-M Adjustable Thermostat, 250 Deg F (32-0962)
- Dynabrade Compressor, Air Tank & Pneumatic Tool Parts