Shop All Pneumatic Parts
Dynabrade
Housing for Model 53455,950 RPM
Mfr # 53456
Zoro # G7391632
product price: $87.53
/ea
Free Shipping & Returns
$87.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 53455
- Fits Brand Dynabrade
- Compatible with Manufacturer Part Number 53455
- Product Type Housing
- Compatible with Brand Dynabrade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 53456
- Zoro # G7391632
- UPC # 616026534568
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Housing for Model 53455,950 RPM |
For Use With Mfr. Model Number | 53455 |
Fits Brand | Dynabrade |
Compatible with Manufacturer Part Number | 53455 |
Product Type | Housing |
Compatible with Brand | Dynabrade |
Description
Housing for Model 53455,950 RPM, Series Not Applicable, Product Type Housing, Compatible with Manufacturer Part Number 53455, Compatible with Series Not Applicable, Compatible with Brand Dynabrade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES MegaCrimp Couplings (10G-10FJX XBULK)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HPKL912MB, Pressure Line, 10 micron, Outside-In (MF0059473)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16607 (04Z-603)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 928767, Suction, 25 micron (ZX-928767)
- DYNABRADE Flange (25262)
- DYNABRADE Housing for Model 52212 (01583)
- DYNABRADE Screw, 15329 (15329)
- DYNABRADE Carbide Burr Kit, 1/4" Shank, 8 pcs (93350)
- DYNABRADE Open-End Wrench, 17 mm (95263)
- DYNABRADE Bearing Separator, 96346 (96346)
- CHICAGO PNEUMATIC Alignment Shim (8940159846)
- Dynabrade Compressor, Air Tank & Pneumatic Tool Parts