Shop All Pneumatic Parts
Dynabrade
Housing for Model 52864, 25,000 RPM
Mfr # 52889
Zoro # G7277961
product price: $79.23
/ea
Free Shipping & Returns
$79.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 52864
- Fits Brand Dynabrade
- Compatible with Brand Dynabrade
- Compatible with Manufacturer Part Number 52864
- Product Type Cover Stamped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 52889
- Zoro # G7277961
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Housing for Model 52864,25,000 RPM |
For Use With Mfr. Model Number | 52864 |
Fits Brand | Dynabrade |
Compatible with Brand | Dynabrade |
Compatible with Manufacturer Part Number | 52864 |
Product Type | Cover Stamped |
Description
Housing for Model 52864,25,000 RPM, Series Not Applicable, Product Type Cover Stamped, Compatible with Manufacturer Part Number 52864, Compatible with Series Not Applicable, Compatible with Brand Dynabrade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Metric - Separable - With Inner Ring, NAST20ZZUU (NAST20ZZUU)
- MAKITA Quiet Series Electric Air Compressor, 1/2 HP, 1.0Gal, Oil-Free (MAC100Q)
- CONTINENTAL Air Hose, 1/2" ID x 50 ft., Yellow (HZY05030-50-G)
- ADAPTALL Hose Adapter, 1/8", BSPP, 1/8", NPT (9007-0202)
- DYNABRADE Gear (06213)
- DYNABRADE Spring, 11010 (11010)
- DYNABRADE Extreme, ROS Tune-Up Kit, 96576 (96576)
- DYNABRADE Pad Clips, Vinyl, 2-3/4" W x 11" L (57512)
- DYNABRADE Shield (02679)
- DYNABRADE Male Coupler, 1/4" (95684)
- FESTO And Gate ZK-1/8-B (ZK-1/8-B)
- Dynabrade Compressor, Air Tank & Pneumatic Tool Parts