Shop All Pneumatic Parts
Dynabrade
Housing for Model 52715, 12,000 RPM
Mfr # 53738
Zoro # G7314562
product price: $144.25
/ea
Free Shipping & Returns
$144.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Dynabrade
- For Use With Mfr. Model Number 52715
- Product Type Housing Assembly
- Compatible with Brand Dynabrade
- Compatible with Manufacturer Part Number 52715
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 53738
- Zoro # G7314562
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Housing for Model 52715,12,000 RPM |
Fits Brand | Dynabrade |
For Use With Mfr. Model Number | 52715 |
Product Type | Housing Assembly |
Compatible with Brand | Dynabrade |
Compatible with Manufacturer Part Number | 52715 |
Description
Housing for Model 52715,12,000 RPM, Series Not Applicable, Compatible with Grainger Part Number 25H933, Product Type Housing Assembly, Compatible with Manufacturer Part Number 52715, Compatible with Series Not Applicable, Compatible with Brand Dynabrade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cordless Grease Gun, 12 V (2446-20, 48-11-2420)
- NSK NSK 6208 ZZ C3, 6200 Series Single Row Deep Groove Ball Bearing (6208 ZZ C3)
- NSK NSK 6013ZZ AS2S, 6000 Series Single Row Deep Groove Ball Bearing (6013ZZ AS2S)
- CARLISLE R5VX800-3 Power-Wedge Cog-Band (R5VX800-3)
- DYNABRADE Collet Cap, 50012 (50012)
- DYNABRADE Shroud, 3 In. (50789)
- DYNABRADE Spring, 11359 (11359)
- DYNABRADE Gear Set (52184)
- DYNABRADE Cylinder (01028)
- DYNABRADE Screw, 15329 (15329)
- DYNABRADE Bearing (02695)
- Dynabrade Pneumatic Parts