Shop All Pneumatic Parts
Dynabrade
Housing for Model 52673, 4,500 RPM
Mfr # 53755
Zoro # G7357515
Free Shipping & Returns
$144.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 52673
- Fits Brand Dynabrade
- Compatible with Brand Dynabrade
- Compatible with Manufacturer Part Number 52673
- Product Type Housing Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 53755
- Zoro # G7357515
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Housing for Model 52673,4,500 RPM |
For Use With Mfr. Model Number | 52673 |
Fits Brand | Dynabrade |
Compatible with Brand | Dynabrade |
Compatible with Manufacturer Part Number | 52673 |
Product Type | Housing Assembly |
Description
Housing for Model 52673,4,500 RPM, Series Not Applicable, Product Type Housing Assembly, Compatible with Manufacturer Part Number 52673, Compatible with Series Not Applicable, Compatible with Brand Dynabrade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Roller Link, Curved, PK5 (40CUCL)
- PARKER FILTER 5 MICRON ELEMENTS FILTER, REGULATOR AND LUBRICATOR PARTS AND ACCESSORY (PS902P)
- KOYO Needle Roller Brg, 2416, 1 1/2in Bore, Open (B-2416)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-5/8-B)
- DYNABRADE Top Hat Seal (59057)
- DYNABRADE Housing Assembly, Dynafile II (40014)
- DYNABRADE Drop In Motor, Motor Assembly (01391)
- DYNABRADE Shaft Balancer, 6 In., 3/8 In. Orbit (56382)
- DYNABRADE Washer, 95973 (95973)
- DYNABRADE Cylinder, Sleeve, 59134 (59134)
- DEUBLIN Union 5/8-18 Unf RH (17-025-012)
- Dynabrade Compressor, Air Tank & Pneumatic Tool Parts