Shop All Pneumatic Parts
Dynabrade
Housing for Model 52672, 3,400 RPM
Mfr # 53754
Zoro # G7304631
product price: $144.25
/ea
Free Shipping & Returns
$144.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Dynabrade
- For Use With Mfr. Model Number 52672
- Compatible with Brand Dynabrade
- Compatible with Manufacturer Part Number 52672
- Product Type Housing Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 53754
- Zoro # G7304631
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Housing for Model 52672,3,400 RPM |
Fits Brand | Dynabrade |
For Use With Mfr. Model Number | 52672 |
Compatible with Brand | Dynabrade |
Compatible with Manufacturer Part Number | 52672 |
Product Type | Housing Assembly |
Description
Housing for Model 52672,3,400 RPM, Series Not Applicable, Product Type Housing Assembly, Compatible with Manufacturer Part Number 52672, Compatible with Series Not Applicable, Compatible with Brand Dynabrade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Pv100 Air Eliminator-1" Npt (PV100)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 3/4 Bore Dia., 20 # of Teeth (35BS20H X 3/4)
- FESTO Solenoid Valve CPE18-M1H-5LS-1/4 (CPE18-M1H-5LS-1/4)
- WALTER SURFACE TECHNOLOGIES Rock-N Roll, Ceramc Anti-Seize, 400ml, PK12 (53D852)
- DYNABRADE Open-End Wrench, 26mm (50679)
- DYNABRADE Platen (31647)
- DYNABRADE Drive Wheel (40375)
- DYNABRADE Spanner Wrench (40758)
- DYNABRADE Collet, M8x1.0 Female Thread, 51124 (51124)
- DYNABRADE Gasket, 7129 (07129)
- DYNABRADE Wrench Tool, Cantilever Carrier (53698)
- Dynabrade Pneumatic Parts