Shop All Pneumatic Parts
Dynabrade
Housing for Model 52666, 12,000 RPM
Mfr # 51990
Zoro # G7326453
product price: $144.25
/ea
Free Shipping & Returns
$144.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Dynabrade
- For Use With Mfr. Model Number 52666
- Compatible with Manufacturer Part Number 52666
- Compatible with Brand Dynabrade
- Product Type Housing Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 51990
- Zoro # G7326453
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Housing for Model 52666,12,000 RPM |
Fits Brand | Dynabrade |
For Use With Mfr. Model Number | 52666 |
Compatible with Manufacturer Part Number | 52666 |
Compatible with Brand | Dynabrade |
Product Type | Housing Assembly |
Description
Housing for Model 52666,12,000 RPM, Series Not Applicable, Compatible with Grainger Part Number 25H926, Product Type Housing Assembly, Compatible with Manufacturer Part Number 52666, Compatible with Series Not Applicable, Compatible with Brand Dynabrade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Grease Fitting, 3/8"-24UNF 45D CS Z3 (H1709Z3)
- DODGE Sleeve Bearing, Angle Babbitted Pillow Block, 4 Bolt Base, P4B-BAA-307 (230065 P4B-BAA-307)
- GATES Multi-Speed Belts, 1622V297 (1622V297)
- NTN Insert Bearing, Dia. 3/4 In, O. D. 47mm (ZUC204-12)
- DYNABRADE Mini Arm Assembly, 5/16"dia.x5/8"W, Steel (67221)
- DYNABRADE Collet, 3/8"-24 Female Thread (50015)
- DYNABRADE Bearing (02695)
- DYNABRADE Wrench Tool, Cantilever Carrier (53698)
- DYNABRADE Rotor (01594)
- DYNABRADE Felt Silencer (01580)
- DIXON Wilkerson by Automatic Drain with Fluorocarbon Seal (GRP-95-981)
- Dynabrade Pneumatic Parts