Shop All Pneumatic Parts
Dynabrade
Housing for Model 52573, 15,000 RPM
Mfr # 53729
Zoro # G7322384
product price: $144.25
/ea
Free Shipping & Returns
$144.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Dynabrade
- For Use With Mfr. Model Number 52573
- Compatible with Brand Dynabrade
- Compatible with Manufacturer Part Number 52573
- Product Type Housing Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 53729
- Zoro # G7322384
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Housing for Model 52573,15,000 RPM |
Fits Brand | Dynabrade |
For Use With Mfr. Model Number | 52573 |
Compatible with Brand | Dynabrade |
Compatible with Manufacturer Part Number | 52573 |
Product Type | Housing Assembly |
Description
Housing for Model 52573,15,000 RPM, Series Not Applicable, Compatible with Grainger Part Number 25H920, Product Type Housing Assembly, Compatible with Manufacturer Part Number 52573, Compatible with Series Not Applicable, Compatible with Brand Dynabrade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE INDUSTRIAL Adapter M8x1 x 1/4-28UNF CS ZC (HMET08)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/4 (38-190627-4-5)
- CONTINENTAL Water Suction Hose, 3" ID x 50 ft. (SP300-50-G)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 4.75" OD (BK50)
- DYNABRADE O-Ring, 95529 (95529)
- DYNABRADE Gear Set (52184)
- DYNABRADE Spring, 11040 (11040)
- DYNABRADE Screw, 96080 (96080)
- DYNABRADE Pin (12132)
- DYNABRADE Short Block Assembly, .4 HP In-Line (45299)
- DYNABRADE Bearing Press Tool, 96216 (96216)
- Dynabrade Pneumatic Parts