Shop All Pneumatic Parts
Dynabrade
Housing for Model 52518, 15,000 RPM
Mfr # 52507
Zoro # G7395184
Free Shipping & Returns
$87.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 52518
- Fits Brand Dynabrade
- Compatible with Brand Dynabrade
- Compatible with Manufacturer Part Number 52518
- Product Type Replacement Housing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 52507
- Zoro # G7395184
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Housing for Model 52518,15,000 RPM |
For Use With Mfr. Model Number | 52518 |
Fits Brand | Dynabrade |
Compatible with Brand | Dynabrade |
Compatible with Manufacturer Part Number | 52518 |
Product Type | Replacement Housing |
Description
Housing for Model 52518,15,000 RPM, Series Not Applicable, Product Type Replacement Housing, Compatible with Manufacturer Part Number 52518, Compatible with Series Not Applicable, Compatible with Brand Dynabrade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRAULI-FLEX 1/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT (JR16-04-20)
- MI-T-M Ignitor, 12V (850-0426)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 48 Frame, 3,450 Nameplate RPM (L3408)
- NTN Radial Ball Bearing, Nylon, 1.0830 In. W (88128GG)
- DYNABRADE Retaining Ring (95711)
- DYNABRADE Air Hose Assembly, 12 ft. Max Flow (94851)
- DYNABRADE Tension Arm (15101)
- DYNABRADE Governor Cage (55032)
- DYNABRADE Drive Wheel (40375)
- DYNABRADE Hose Cuff, 1-1/4"Thrd to 1-1/4"Non-Thrd (95800)
- DYNABRADE Wheel Guard, Type 27, 7" (54918)
- Dynabrade Pneumatic Parts