Shop All Pneumatic Parts
Dynabrade
Housing for Model 52374, 15,000 RPM
Mfr # 53721
Zoro # G7337312
product price: $144.25
/ea
Free Shipping & Returns
$144.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Dynabrade
- For Use With Mfr. Model Number 52374
- Compatible with Brand Dynabrade
- Compatible with Manufacturer Part Number 52374
- Product Type Housing Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 53721
- Zoro # G7337312
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Housing for Model 52374,15,000 RPM |
Fits Brand | Dynabrade |
For Use With Mfr. Model Number | 52374 |
Compatible with Brand | Dynabrade |
Compatible with Manufacturer Part Number | 52374 |
Product Type | Housing Assembly |
Description
Housing for Model 52374,15,000 RPM, Series Not Applicable, Product Type Housing Assembly, Compatible with Manufacturer Part Number 52374, Compatible with Series Not Applicable, Compatible with Brand Dynabrade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Regenerative Blower, Three Phase, 20 hp (VFB2000-7W)
- DIXON Worm Gear Clamp HS, 3-4-0/64", 6-32/64" (HS96)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (A212SD-120-A)
- ZORO SELECT Flanged Sleeve Bearing, 1 3/4 in Bore (ZUSAB-PB-1096)
- DYNABRADE Carbon Brush, 42733 (42733)
- DYNABRADE Pad Clips, Vinyl, 2-3/4" W x 11" L (57512)
- DYNABRADE Ring Gear (53191)
- DYNABRADE Foot Switch And Hose Assembly, 80015 (80015)
- DYNABRADE Extreme, Drop-in Motor, 3/16" Orbit, 5" (69480)
- DYNABRADE Storage Box Mounting Kit, 61505 (61505)
- 3M Random Orbital Sander Lever A1352, 1/pk (28164)
- Dynabrade Pneumatic Parts