Shop All Pneumatic Parts
Dynabrade
Housing for Model 52373, 12,000 RPM
Mfr # 53720
Zoro # G7335133
Free Shipping & Returns
$144.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Dynabrade
- For Use With Mfr. Model Number 52373
- Compatible with Manufacturer Part Number 52373
- Compatible with Brand Dynabrade
- Product Type Housing Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 53720
- Zoro # G7335133
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Housing for Model 52373,12,000 RPM |
Fits Brand | Dynabrade |
For Use With Mfr. Model Number | 52373 |
Compatible with Manufacturer Part Number | 52373 |
Compatible with Brand | Dynabrade |
Product Type | Housing Assembly |
Description
Housing for Model 52373,12,000 RPM, Series Not Applicable, Product Type Housing Assembly, Compatible with Manufacturer Part Number 52373, Compatible with Series Not Applicable, Compatible with Brand Dynabrade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC LUBRICATOR 1/2 (L60D-4)
- DAYTON Motor Mtg Bracket, Torsion-Flex, GalvSteel (2MEV7)
- BANDO S3M-264 Timing Belt, 60-S3M-264 (60-S3M-264)
- USA INDUSTRIALS Silicone-Based O-Ring Lubricant, 2 oz. Tube (ZUSA-LUB-15)
- DYNABRADE Gasket, 53682 (53682)
- DYNABRADE Collet (50010)
- DYNABRADE Anti-Vibration Handle (53134)
- DYNABRADE Gear, Pinion (56473)
- DYNABRADE Collet Insert, 1/4" Capacity (50013)
- DYNABRADE Inlet Bushing (01494)
- DYNABRADE Tune-Up Kit (96233)
- Dynabrade Compressor, Air Tank & Pneumatic Tool Parts