Shop All Pneumatic Parts
Dynabrade
Housing for Model 52263, 24,000 RPM
Mfr # 01874
Zoro # G7298961
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Dynabrade
- For Use With Mfr. Model Number 52263
- Compatible with Manufacturer Part Number 52263
- Compatible with Brand Dynabrade
- Product Type Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 01874
- Zoro # G7298961
- UPC # 616026018747
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Housing for Model 52263,24,000 RPM |
Fits Brand | Dynabrade |
For Use With Mfr. Model Number | 52263 |
Compatible with Manufacturer Part Number | 52263 |
Compatible with Brand | Dynabrade |
Product Type | Valve |
Description
Housing for Model 52263,24,000 RPM, Series Not Applicable, Product Type Valve, Compatible with Manufacturer Part Number 52263, Compatible with Series Not Applicable, Compatible with Brand Dynabrade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Medium Ball Bearings 31-52mm (6204ZZC3)
- SPEEDAIRE Air Cylinder, 9/16 in Bore, 1/2 in Stroke, Round Body Single Acting (5ZEH6)
- TRITAN Thrust Washer, dia. 0.625in, 0.03in. Thick (TRA1018)
- CENTURY MODEL-CFHP-56FR (SGF2054AV2)
- DYNABRADE Hose Cuff, 1-1/4" Thread to 1" NonThread (96006)
- DYNABRADE Drop In Motor, Motor Assembly (01390)
- DYNABRADE Felt Silencer (15111)
- DYNABRADE Spanner Wrench (40758)
- DYNABRADE Retaining Ring (95630)
- DYNABRADE Shaft Key (54673)
- DYNABRADE Collet (50010)
- Dynabrade Pneumatic Parts