Shop All Pneumatic Parts
Dynabrade
Housing for Model 52196, 18,000 RPM
Mfr # 02098
Zoro # G7309951
product price: $106.96
/ea
Free Shipping & Returns
$106.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 52590
- Fits Brand Dynabrade
- Compatible Manufacturer Model Number 52590
- Product Type Housing Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 02098
- Zoro # G7309951
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Housing Assembly |
For Use With Mfr. Model Number | 52590 |
Fits Brand | Dynabrade |
Compatible Manufacturer Model Number | 52590 |
Product Type | Housing Assembly |
Description
Housing Assembly, Compatible Grainger Part Number 25H921, Compatible Manufacturer Model Number 52590, Product Type Housing Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 6.75 inch OD (2BK70H)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 4 Groove 19.00 in OD (3V1904)
- ARROW PNEUMATICS Air Preparation Regulator R354 (R354)
- JUST CLIPS Anvil Retainer Clip Refill, 3/4" (750-5)
- DYNABRADE Shroud (56051)
- DYNABRADE Tune Up Kit For 1 hp Tools (96532)
- DYNABRADE Screw, 52079 (52079)
- DYNABRADE Knob (95218)
- DYNABRADE Pin Wrench (96507)
- DYNABRADE Speed Regulator (01469)
- 3M Roloc + Holder 3, 2inx1/4 in, 5/inner 50/pk (3)
- Dynabrade Compressor, Air Tank & Pneumatic Tool Parts