Shop All Pneumatic Parts
Dynabrade
Housing for Model 51800, 12,000 RPM
Mfr # 02052
Zoro # G7414653
product price: $195.56
/ea
Free Shipping & Returns
$195.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With .4 hp Right Angle Grinders
- Fits Brand Dynabrade
- Compatible with Brand Dynabrade
- Product Type Angle Housing
- Compatible with Manufacturer Part Number 51827, 51828, 51829
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 02052
- Zoro # G7414653
- UPC # 616026020528
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Housing |
For Use With | .4 hp Right Angle Grinders |
Fits Brand | Dynabrade |
Compatible with Brand | Dynabrade |
Product Type | Angle Housing |
Compatible with Manufacturer Part Number | 51827, 51828, 51829 |
Description
Housing, Series Not Applicable, Product Type Angle Housing, Compatible with Manufacturer Part Number 51827, 51828, 51829, Compatible with Series Not Applicable, Compatible with Brand Dynabrade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISON GEAR & ENGINEERING AC Gearmotor, 34.0 in-lb Max. Torque, 173 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (017-261-0010)
- CORNWELL TOOLS Throttle Seat (RS110103)
- DAYTON 3L400 V-Belt, 40" Outside Length, 3/8" Top Width, 1 Ribs (3L400)
- MAXIM WC Welded Hydraulic Cylinder: 4 Bore x 10 Stroke - 2 Rod (288456)
- DYNABRADE Tune Up Kit (96437)
- DYNABRADE Spindle (53552)
- DYNABRADE Repair Tool Kit, 56077 (56077)
- DYNABRADE Rotor (57090)
- DYNABRADE Housing for Model 52400 (01714)
- DYNABRADE Dynabrade DYN-11206 Contact Arm Assembly (DYN-11206)
- DYNABRADE Bearing (04026)
- Dynabrade Compressor, Air Tank & Pneumatic Tool Parts