Shop All Pneumatic Parts
Dynabrade
Housing for Model 51474, 2,000 RPM
Mfr # 50981
Zoro # G7367236
product price: $335.66
/ea
Free Shipping & Returns
$335.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 51474, 51476, 51479, 51602, 51603, 51604, 51605
- Fits Brand Dynabrade
- Compatible Manufacturer Model Number 51474, 51476, 51479, 51602, 51603, 51604, 51605
- Product Type Housing Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 50981
- Zoro # G7367236
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Housing Assembly |
For Use With Mfr. Model Number | 51474, 51476, 51479, 51602, 51603, 51604, 51605 |
Fits Brand | Dynabrade |
Compatible Manufacturer Model Number | 51474, 51476, 51479, 51602, 51603, 51604, 51605 |
Product Type | Housing Assembly |
Description
Housing Assembly, Compatible Grainger Part Number 25H882, Compatible Manufacturer Model Number 51474, 51476, 51479, 51602, 51603, 51604, 51605, Product Type Housing Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Flange40FP-40FL C61 FLANGE PAD (W43-40-40)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel Straight (9100X08X08)
- GATES Hi-Power II Belts, B52 (B52)
- GATES Hi-Power II Belts, A64 (A64)
- DYNABRADE Cylinder Plate (01743)
- DYNABRADE Shaft Balancer, 6 In., 3/8 In. Orbit (56382)
- DYNABRADE Bearing, for Pistol Grip Drill (02698)
- DYNABRADE Extreme, Drop-in Motor, 3/32" Orbit, 5" (69481)
- DYNABRADE Shroud (53157)
- DYNABRADE Vacuum, Conversion Kit, 5" (57121)
- DYNABRADE Conductive Hose Cuff (31904)
- Dynabrade Compressor, Air Tank & Pneumatic Tool Parts