Shop All Pneumatic Parts
Dynabrade
Housing for Model 51470, 2,000 RPM
Mfr # 50980
Zoro # G7322603
product price: $288.57
/ea
Free Shipping & Returns
$288.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 51470, 51472, 51600, 51601
- Fits Brand Dynabrade
- Compatible Manufacturer Model Number 51470, 51472, 51600, 51601
- Product Type Housing Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 50980
- Zoro # G7322603
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Housing Assembly |
For Use With Mfr. Model Number | 51470, 51472, 51600, 51601 |
Fits Brand | Dynabrade |
Compatible Manufacturer Model Number | 51470, 51472, 51600, 51601 |
Product Type | Housing Assembly |
Description
Housing Assembly, Compatible Grainger Part Number 25H881, Compatible Manufacturer Model Number 51470, 51472, 51600, 51601, Product Type Housing Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Tune Up Kit (2190-TK1)
- ZORO SELECT Straight Crimped or Hose Clamp, 3/16 in Hose I.D, 1/4 in Thread (6AFP6)
- VIBCO Pneumatic Vibrator, 670 lb, 4500 vpm, 80psi (BVS-380)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 18 In (K2G20-12V-BR-18)
- DYNABRADE Dynangle Contact Arm Assembly, 2 In. Dia (14266)
- DYNABRADE Muffler Body (69359)
- DYNABRADE Slider/Housing Assembly, Right and Left (57427)
- DYNABRADE Collet, 5/16"-24 Female Thread (51106)
- DYNABRADE Spindle (53552)
- DYNABRADE Cover Assembly (15059)
- CAMOZZI #P6510 04-06, Male Connector, 1/4" OD X 3/8" NPT (P6510 04-06)
- Dynabrade Compressor, Air Tank & Pneumatic Tool Parts