Shop All Pneumatic Parts
Dynabrade
Housing for Model 40320, 20,000 RPM
Mfr # 15354
Zoro # G7382821
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Dynabrade
- For Use With Mfr. Model Number Dynafile II Tools
- For Use With Dynafile II Tools
- Compatible with Series Dynafile II
- Compatible with Brand Dynabrade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 15354
- Zoro # G7382821
- UPC # 616026153547
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Housing |
Fits Brand | Dynabrade |
For Use With Mfr. Model Number | Dynafile II Tools |
For Use With | Dynafile II Tools |
Compatible with Series | Dynafile II |
Compatible with Brand | Dynabrade |
Compatible with Manufacturer Part Number | 4032, 40326, 40330, 40335 |
Product Type | Housing Assembly |
Description
Housing, Series Not Applicable, Product Type Housing Assembly, Compatible with Manufacturer Part Number 4032, 40326, 40330, 40335, Compatible with Series Dynafile II, Compatible with Brand Dynabrade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Coupling Piece KSG-M16X1, 5 (KSG-M16X1,5)
- MILTON INDUSTRIES Hose Mender, 5/16"ID Hose, 2/c (778AC-20)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Iron, 2-1/2 In (GLA23E D212)
- D&D 1202mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1202)
- DYNABRADE Bearing (02552)
- DYNABRADE Cylinder Assembly (57058)
- DYNABRADE Screw, 52079 (52079)
- DYNABRADE Cylinder (07118)
- DYNABRADE Dynabelter Contact Arm Assembly (11684)
- DYNABRADE Collet Insert, 1/8" (18432)
- CHICAGO PNEUMATIC Vanes/Rotor Bladesm, PK4 (KF138242)
- Dynabrade Pneumatic Parts