Shop All Pneumatic Parts
Dynabrade
Housing for Model 13518, 4,500 RPM
Mfr # 53718
Zoro # G7309547
product price: $144.25
/ea
Free Shipping & Returns
$144.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Dynabrade
- For Use With Mfr. Model Number 13518
- Compatible Manufacturer Model Number 13518
- Product Type Housing Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 53718
- Zoro # G7309547
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Housing Assembly |
Fits Brand | Dynabrade |
For Use With Mfr. Model Number | 13518 |
Compatible Manufacturer Model Number | 13518 |
Product Type | Housing Assembly |
Description
Housing Assembly, Compatible Manufacturer Model Number 13518, Product Type Housing Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG 6306 2RSR C3, Deep Groove BBear, Single Row 90Mm (6306 2RSR C3)
- CENTURY Split-Phase Belt Drive Motor, 1/4, 1/12 HP, 56Z Frame, 115V AC Voltage, 1,725/1,140 Nameplate RPM (ARB2024L2)
- FOSTER Brass Plug, 1/2"x1/2" FPT (K4B)
- MILTON G Style Plug, 1/2" FNPT, PK5 (1818)
- DYNABRADE Hose Cuff, 1-1/2"Thread to 1" Non-Thread (96104)
- DYNABRADE Bearing Plate, 96231 (96231)
- DYNABRADE Rotor (01475)
- DYNABRADE Idler Arm Assembly (11007)
- DYNABRADE Shroud, 3 In. (50771)
- DYNABRADE Air Hose Assembly, 12 ft. Max Flow (94851)
- 3M Polisher Armature 120V 30924, 1 pe (30924)
- Dynabrade Pneumatic Parts