Shop All Pneumatic Parts
Dynabrade
Housing for Model 13515, 3,400 RPM
Mfr # 53715
Zoro # G7388053
product price: $144.25
/ea
Free Shipping & Returns
$144.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 13515
- Fits Brand Dynabrade
- Compatible Manufacturer Model Number 13515
- Product Type Housing Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 53715
- Zoro # G7388053
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Housing Assembly |
For Use With Mfr. Model Number | 13515 |
Fits Brand | Dynabrade |
Compatible Manufacturer Model Number | 13515 |
Product Type | Housing Assembly |
Description
Housing Assembly, Compatible Grainger Part Number 25H817, Compatible Manufacturer Model Number 13515, Product Type Housing Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Polyurethane Recoil Hose, 1/4" x 25 w 1 (LP1425AFZ)
- THK Linear Guide Carriage, 106 mm L, 60 mm W (SHS30R1SS)
- FESTO Solenoid Valve MFH-5/3E-D-3-C-EX (MFH-5/3E-D-3-C-EX)
- TRU-FLATE AIR PLUG ""T"" 1/4""MNPT (12125)
- DYNABRADE Adapter (53620)
- DYNABRADE Tune-Up Kit (96074)
- DYNABRADE Male Composite-Style Coupler, 1/4" (94992)
- DYNABRADE Housing for Model 40335, 20,000 RPM (15363)
- DYNABRADE Knob (95218)
- DYNABRADE Open-End Wrench, 17 mm (95263)
- DYNABRADE O-Ring, 1020 (01020)
- Dynabrade Compressor, Air Tank & Pneumatic Tool Parts