Shop All Pneumatic Parts
Dynabrade
Housing for Model 13512, 3,400 RPM
Mfr # 53712
Zoro # G7312593
product price: $144.25
/ea
Free Shipping & Returns
$144.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 13512
- Fits Brand Dynabrade
- Compatible Manufacturer Model Number 13512
- Product Type Housing Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 53712
- Zoro # G7312593
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Housing Assembly |
For Use With Mfr. Model Number | 13512 |
Fits Brand | Dynabrade |
Compatible Manufacturer Model Number | 13512 |
Product Type | Housing Assembly |
Description
Housing Assembly, Compatible Manufacturer Model Number 13512, Product Type Housing Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Miter Gear-10 Pitch (L131Y)
- BANDO S5M-525 Timing Belt, 150-S5M-525 (150-S5M-525)
- MTD Grease-Gadus S2 V1 (737-05007)
- RULAND Jaw Cplg Hub, Bore Dia .625 In, Size JCC26 (JCC26-10-A)
- DYNABRADE Shaft Balancer (57262)
- DYNABRADE Housing Assembly (15060)
- DYNABRADE Tolerance Ring (95583)
- DYNABRADE Tune Up Kit For 1 hp Tools (96532)
- DYNABRADE 1.3 hp Motor Tune-Up Kit (96100)
- DYNABRADE Short Block Assembly, .4 HP In-Line (45299)
- DIXON Wilkerson by Manual Petcock Drain (GRP-95-182)
- Dynabrade Pneumatic Parts