Shop All Pneumatic Parts
Dynabrade
Housing for Model 13508, 4,500 RPM
Mfr # 53708
Zoro # G7348844
product price: $144.25
/ea
Free Shipping & Returns
$144.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 13508
- Fits Brand Dynabrade
- Compatible Manufacturer Model Number 13508
- Product Type Housing Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 53708
- Zoro # G7348844
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Housing Assembly |
For Use With Mfr. Model Number | 13508 |
Fits Brand | Dynabrade |
Compatible Manufacturer Model Number | 13508 |
Product Type | Housing Assembly |
Description
Housing Assembly, Compatible Manufacturer Model Number 13508, Product Type Housing Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBISHI Servo Motor HGKR43 (HG-KR43)
- SKF Bearing, Bore 110mm, Industry 6022-2Z (6022 2Z)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty Gold Ribbon V-Belt, BX Section, 5/8 in W Top, 50.2 in L Outside (BX47)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (71-3C6-8FV)
- DYNABRADE Valve Stem (01449)
- DYNABRADE Pin (12132)
- DYNABRADE Handle Assembly (53163)
- DYNABRADE Open-End Wrench, 17 mm (95263)
- DYNABRADE Spring, 95149 (95149)
- DYNABRADE Cover Guard (40365)
- CAMOZZI Male Connector, 10MM OD X G3/8 (S6510 10-3/8)
- Dynabrade Compressor, Air Tank & Pneumatic Tool Parts