Shop All Pneumatic Parts
Dynabrade
Housing for Model 13505 3,400 RPM
Mfr # 53705
Zoro # G7337547
product price: $144.25
/ea
Free Shipping & Returns
$144.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Dynabrade
- For Use With Mfr. Model Number 13505
- Product Type Housing Assembly
- Compatible Manufacturer Model Number 13505
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 53705
- Zoro # G7337547
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Housing Assembly |
Fits Brand | Dynabrade |
For Use With Mfr. Model Number | 13505 |
Product Type | Housing Assembly |
Compatible Manufacturer Model Number | 13505 |
Description
Housing Assembly, Compatible Grainger Part Number 13F631, Compatible Manufacturer Model Number 13505, Product Type Housing Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 6-1/8 to 9-1/8 In, SAE 912, PK5 (6X500)
- DDS Shaft Seal, 28 x 37 x 4 mm., Nitrile Rubber (283704VC)
- B B MANUFACTURING 150L050G, Timing Belt, Neoprene, Fiberglass (150L050G)
- WINSMITH Speed Reducer, 2.625"CD, 30:1, 56C, Washdown (S26MPSS 30 DLR 56C BUSHED 1.25)
- DYNABRADE Housing for 05027/04124 20,000 RPM (05034)
- DYNABRADE Governor Assembly (51644)
- DYNABRADE Rotor (25233)
- DYNABRADE Arbor Press, 96232 (96232)
- DYNABRADE Overskirt, 6 In. (57744)
- DYNABRADE Rotor Pinion (54470)
- AIRCAT THROTTLE LEVER (ACA95J-842304)
- Dynabrade Pneumatic Parts