Shop All Pneumatic Parts
Dynabrade
Housing for Model 13502, 3,400 RPM
Mfr # 53702
Zoro # G7360893
product price: $144.25
/ea
Free Shipping & Returns
$144.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 13502
- Fits Brand Dynabrade
- Product Type Housing Assembly
- Compatible Manufacturer Model Number 13502
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 53702
- Zoro # G7360893
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Housing Assembly |
For Use With Mfr. Model Number | 13502 |
Fits Brand | Dynabrade |
Product Type | Housing Assembly |
Compatible Manufacturer Model Number | 13502 |
Description
Housing Assembly, Compatible Manufacturer Model Number 13502, Product Type Housing Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Sealed, 17mm Bore Dia (6203 2RSNR JEM)
- TOMPKINS Hydraulic Fitting-Steel04MOR-06FP (6405-04-06)
- CARLISLE R3VX800-2 Power-Wedge Cog-Band (R3VX800-2)
- STONER Rocket Release, 12 oz, Aerosol (E302)
- DYNABRADE Tune-Up Kit, National Detroit Models (98580)
- DYNABRADE Pinion Gear, 18737 (18737)
- DYNABRADE Flange (25262)
- DYNABRADE Female Composite, Style Coupler, 1/4" (94990)
- DYNABRADE Tune-Up Kit (96233)
- DYNABRADE HEPA Filter, 20222-1P/H (80459)
- 3M Forked Spindle 45121, 3inx1/16inx3/4inx1/4 in, 10/pk (45121)
- Dynabrade Pneumatic Parts