Shop All Pneumatic Parts
Dynabrade
Housing for Model 13500,950 RPM
Mfr # 53700
Zoro # G7284505
product price: $144.25
/ea
Free Shipping & Returns
$144.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 13500
- Fits Brand Dynabrade
- Compatible Manufacturer Model Number 13500
- Product Type Housing Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 53700
- Zoro # G7284505
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Housing Assembly |
For Use With Mfr. Model Number | 13500 |
Fits Brand | Dynabrade |
Compatible Manufacturer Model Number | 13500 |
Product Type | Housing Assembly |
Description
Housing Assembly, Compatible Manufacturer Model Number 13500, Product Type Housing Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z001)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-3/16, L 1-3/4 (CB192214)
- GOODMAN Capkt02 Replaces Cap010000500Pb (CAPKT02)
- SMC 3/8" x 5/16" Tube x R(PT) SS Male Adapter (KQG2H08-03S)
- DYNABRADE Housing for Model 58410 (64441)
- DYNABRADE Female Safety, Coupler, 3/8" NPT (97568)
- DYNABRADE Rear Bearing Plate (02676)
- DYNABRADE Brush, 89414 (89414)
- DYNABRADE Gas Spring (64222)
- DYNABRADE Systainer T-Loc, Size II, 61503 (61503)
- DYNABRADE Muffler Body (69359)
- Dynabrade Compressor, Air Tank & Pneumatic Tool Parts