Shop All Pneumatic Parts
Dynabrade
Housing for 05028 Motor 20,000 RPM
Mfr # 05035
Zoro # G7317773
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Dynabrade
- For Use With Mfr. Model Number 20000 RPM Tool Series
- For Use With 20,000 RPM Tool Series
- Compatible with Manufacturer Part Number 05028
- Product Type Housing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 05035
- Zoro # G7317773
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Housing |
Fits Brand | Dynabrade |
For Use With Mfr. Model Number | 20000 RPM Tool Series |
For Use With | 20,000 RPM Tool Series |
Compatible with Manufacturer Part Number | 05028 |
Product Type | Housing |
Compatible with Brand | Dynabrade |
Compatible with Series | Dynafile |
Description
Housing, Series Not Applicable, Product Type Housing, Compatible with Manufacturer Part Number 05028, Compatible with Series Dynafile, Compatible with Brand Dynabrade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON 5 Hp General Purpose Motor, 3 Phase, 1800 Rpm, GT1213A (GT1213A)
- MTD Belt V Type 3L X (954-04100)
- CAMPBELL HAUSFELD Intercooler (TX000900BH)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (C-LP-335-335)
- DYNABRADE Hose Cuff, 3/4" Thread to 3/4" Non-Thread (95601)
- DYNABRADE Air Inlet, 18405 (18405)
- DYNABRADE Propane Torch, 96340 (96340)
- DYNABRADE Housing for Model 59035, 12,000 RPM (56641)
- DYNABRADE Speed Regulator, 95745 (95745)
- DYNABRADE Rear Bearing Plate (02673)
- DIXON Filter Bowl with Manual drain, For Use with F72 Filter (4266-50RF)
- Dynabrade Compressor, Air Tank & Pneumatic Tool Parts