Shop All Pneumatic Parts
Dynabrade
Housing Assembly for 53242, 6,000 RPM
Mfr # 02435
Zoro # G7351154
Free Shipping & Returns
$352.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Dynabrade
- For Use With Mfr. Model Number 53242
- Compatible with Brand Dynabrade
- Compatible with Manufacturer Part Number 53242
- Product Type Housing Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 02435
- Zoro # G7351154
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Housing Assembly for 53242,6,000 RPM |
Fits Brand | Dynabrade |
For Use With Mfr. Model Number | 53242 |
Compatible with Brand | Dynabrade |
Compatible with Manufacturer Part Number | 53242 |
Product Type | Housing Assembly |
Description
Housing Assembly for 53242,6,000 RPM, Series Not Applicable, Product Type Housing Assembly, Compatible with Manufacturer Part Number 53242, Compatible with Series Not Applicable, Compatible with Brand Dynabrade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP3201A10ANP01, Pressure Line, 10 micron (ZX-HP3201A10ANP01)
- AMETEK Vacuum Motor/Blower, Tangential, 3 Stage, 1 Speed, Acustek (116765-13)
- TRITAN Pillow Block Bearing, Ball, 20mm Bore (UCP204-20MM)
- MAIN FILTER Hydraulic Filter, replaces NEUSON 2521407, Return Line, 10 micron, Outside-In (MF0432953)
- DYNABRADE Tune Up Kit (96437)
- DYNABRADE Rotor (01475)
- DYNABRADE Exhaust Cover (52164)
- DYNABRADE Vanes, PK4 (01480)
- DYNABRADE Hose Cuffs, 1-1/2" Thread (96103)
- DYNABRADE Air Valve (94489)
- INTERSTATE PNEUMATICS 1/4 Inch Coupler Repair Kit For Standard Series 1/4 Inch Industrial & Automotive Couplers (C4RK)
- Dynabrade Compressor, Air Tank & Pneumatic Tool Parts