Shop All Pneumatic Parts
Dynabrade
Housing Assembly for 53232, 6,000 RPM
Mfr # 02425
Zoro # G7314212
Free Shipping & Returns
$352.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Dynabrade
- For Use With Mfr. Model Number 53232
- Product Type Housing Assembly
- Compatible with Manufacturer Part Number 53232
- Compatible with Brand Dynabrade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 02425
- Zoro # G7314212
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Housing Assembly for 53232,6,000 RPM |
Fits Brand | Dynabrade |
For Use With Mfr. Model Number | 53232 |
Product Type | Housing Assembly |
Compatible with Manufacturer Part Number | 53232 |
Compatible with Brand | Dynabrade |
Description
Housing Assembly for 53232,6,000 RPM, Series Not Applicable, Product Type Housing Assembly, Compatible with Manufacturer Part Number 53232, Compatible with Series Not Applicable, Compatible with Brand Dynabrade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE Valve, 4 Way, 3/4 In NPT (LS3000-1)
- B B MANUFACTURING TL14H100-1108, Timing Pulley, Steel, Black Oxide, (TL14H100-1108)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 23 # of Teeth (40BS23H X 1)
- NSK NSK-6301Z, 6300 Series Single Row Deep Groove Ball Bearing, 6301Z (6301Z)
- DYNABRADE Plug (07147)
- DYNABRADE Gear (53195)
- DYNABRADE Retaining Ring (95711)
- DYNABRADE Sanding Pads, 4" W x 3/4" L (57956)
- DYNABRADE Bearing (54552)
- DYNABRADE Tune-Up Kit (96174)
- 3M Safety Lever Assembly 06642, For 1 HP Tools, 1/pk (06642)
- Dynabrade Pneumatic Parts