Shop All Pneumatic Parts
Dynabrade
Housing Assembly for 52907, 5,500 RPM
Mfr # 52928
Zoro # G7384675
product price: $122.62
/ea
Free Shipping & Returns
$122.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Dynabrade
- For Use With Mfr. Model Number 52907
- Compatible with Brand Dynabrade
- Product Type Housing Assembly
- Compatible with Manufacturer Part Number 52907
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 52928
- Zoro # G7384675
- Country of Origin Taiwan, Province of China
- Category Pneumatic Parts
Details
Item | Housing Assembly for 52907,5,500 RPM |
Fits Brand | Dynabrade |
For Use With Mfr. Model Number | 52907 |
Compatible with Brand | Dynabrade |
Product Type | Housing Assembly |
Compatible with Manufacturer Part Number | 52907 |
Description
Housing Assembly for 52907,5,500 RPM, Series Not Applicable, Product Type Housing Assembly, Compatible with Manufacturer Part Number 52907, Compatible with Series Not Applicable, Compatible with Brand Dynabrade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 21" Outside Length, 3/8" Top Width, 1 Ribs (3L210)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring to Male Flat Face O-Ring Bulkhead Branch Tee (4725X06X06X06)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 330-14 CI 1/4 NPT (OS))
- SPEEDAIRE Valve, Lockout, 1/2 In (4ZM28)
- DYNABRADE Idler Arm (11420)
- DYNABRADE Housing for Model 52400 (01714)
- DYNABRADE Pin (53182)
- DYNABRADE Shaft (11054)
- DYNABRADE Motor Replacement, 80059 (80059)
- DYNABRADE Speed Regulator (57053)
- KUBINEC Pneumatic Wheeled Dispenser with Buckle Tray Holds 1 Coil of 75 in. Strap (KU313677)
- Dynabrade Compressor, Air Tank & Pneumatic Tool Parts