Shop All Pneumatic Parts
Dynabrade
Housing Assembly for 52905,2400 RPM
Mfr # 52926
Zoro # G7303475
product price: $122.62
/ea
Free Shipping & Returns
$122.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 52905
- Fits Brand Dynabrade
- Product Type Housing Assembly
- Compatible with Brand Dynabrade
- Compatible with Manufacturer Part Number 52905
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 52926
- Zoro # G7303475
- Country of Origin Taiwan, Province of China
- Category Pneumatic Parts
Details
Item | Housing Assembly for 52905,2400 RPM |
For Use With Mfr. Model Number | 52905 |
Fits Brand | Dynabrade |
Product Type | Housing Assembly |
Compatible with Brand | Dynabrade |
Compatible with Manufacturer Part Number | 52905 |
Description
Housing Assembly for 52905,2400 RPM, Series Not Applicable, Product Type Housing Assembly, Compatible with Manufacturer Part Number 52905, Compatible with Series Not Applicable, Compatible with Brand Dynabrade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6206 2RS1 C2 Q66 VEC17, Single Row Ball Bearings (6206 2RS1 C2 Q66 VEC17)
- CONTINENTAL CONTITECH 3/8" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-10-43)
- DODGE Fhp Vl/Vm Sheaves, 1VM50 X 7/8 FHP VP SHEAVE (1VM50 X 7/8 FHP VP SHEAVE)
- FAG BEARINGS Tapered Roller Bearings > 60mm - 120mm (33111)
- DYNABRADE Gear Set, 1.176, 1 Ratio, 1.3Hp (25230)
- DYNABRADE Felt Seal (53609)
- DYNABRADE Sanding Head (54028)
- DYNABRADE CONTACT ARM ASSY 1/2"x24" (DB11218)
- DYNABRADE Air Inlet, 18405 (18405)
- DYNABRADE Collet, 5/16"-24 Female Thread (51106)
- DIXON Wilkerson by Type-C Mounting Bracket, For Use with F08 Filter, R08 Regulator, L08 Lubricator (GPA-97-010)
- Dynabrade Compressor, Air Tank & Pneumatic Tool Parts