Shop All Pneumatic Parts
Dynabrade
Housing Assembly for 52904,1000 RPM
Mfr # 52913
Zoro # G7308551
product price: $122.62
/ea
Free Shipping & Returns
$122.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 52904
- Fits Brand Dynabrade
- Compatible with Manufacturer Part Number 52904
- Compatible with Brand Dynabrade
- Product Type Housing Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 52913
- Zoro # G7308551
- Country of Origin Taiwan, Province of China
- Category Pneumatic Parts
Details
Item | Housing Assembly for 52904,1000 RPM |
For Use With Mfr. Model Number | 52904 |
Fits Brand | Dynabrade |
Compatible with Manufacturer Part Number | 52904 |
Compatible with Brand | Dynabrade |
Product Type | Housing Assembly |
Description
Housing Assembly for 52904,1000 RPM, Series Not Applicable, Product Type Housing Assembly, Compatible with Manufacturer Part Number 52904, Compatible with Series Not Applicable, Compatible with Brand Dynabrade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Bearing (04026)
- SEALMASTER Pillow Block Bearing, Ball, 1-3/16" Bore (NPL-19)
- FESTO Solenoid Valve CPE18-M1H-5L-1/4 (CPE18-M1H-5L-1/4)
- DDS Shaft Seal, TC, 0.375in ID, Nitrile Rubber (IN9.5219.056.35TC)
- DYNABRADE Extreme, Drop-in Motor, 3/1Orbit, 6" (69482)
- DYNABRADE Lock Ring (57059)
- DYNABRADE Spacer (01010)
- DYNABRADE Conductive Swivel (31907)
- DYNABRADE Open-End Wrench, 12 mm (96076)
- DYNABRADE Cover (11419)
- DYNABRADE Packing (07146)
- Dynabrade Pneumatic Parts