Shop All Pneumatic Parts
Dynabrade
Housing Assembly for 3 In. Dynabuffer
Mfr # 55160
Zoro # G7351032
Free Shipping & Returns
$111.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 55126
- Fits Brand Dynabrade
- Compatible Manufacturer Model Number 55126
- Product Type Housing Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 55160
- Zoro # G7351032
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Housing Assembly |
For Use With Mfr. Model Number | 55126 |
Fits Brand | Dynabrade |
Compatible Manufacturer Model Number | 55126 |
Product Type | Housing Assembly |
Description
Housing Assembly, Compatible Grainger Part Number 25H952, Compatible Manufacturer Model Number 55126, Product Type Housing Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Hydraulic Lifting Set, 5 t, 11 pc (MLP5)
- CONRADER Safety Valve, Hard Seat, 1/4In, 125 PSI, SS (SRH250-SS-125)
- ZORO SELECT Sleeve Bearing, 10 mm Bore, PTFE Steel (ZUSAB-PB-32)
- COILHOSE PNEUMATICS Industrial Coupler 1/4" FPT 1/4" 6-Point (CO 15X4F)
- DYNABRADE Front Bearing Plate (57057)
- DYNABRADE Shaft Balancer, 6 In., 3/8 In. Orbit (56382)
- DYNABRADE Mandrel (93548)
- DYNABRADE Shim Pak, 95975 (95975)
- DYNABRADE Housing Assembly for Model 14000 (11431)
- DYNABRADE DynaJet, In-Line Blow Gun, 94467 (94467)
- SPEEDAIRE Rear Plate (TT701131G)
- Dynabrade Pneumatic Parts