Shop All Pneumatic Parts
Dynabrade
Hose Cuff, 2-1/4" Thread to 2" Non-Thread
Mfr # 95698
Zoro # G3535189
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 95698
- Zoro # G3535189
- UPC # 616026956988
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Hose Cuff,2-1/4" Thread to 2" Non-Thread |
Description
Hose Cuff,2-1/4 In. Thread to 2 In. Non-Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAC 24V-DC 120PSI PNEUMATIC SOLENOID VALVE (411A-B0A-DM-DDAJ-1KA)
- WARNER ELECTRIC Clutch/Brake, Torque 5.8 Ft-Lb, 90 VDC (EP-250 90V)
- SPEEDAIRE Air Regulator, 3/8 In. NPT, 140 cfm, 300psi (4ZM17)
- TSUBAKI Connecting Link, Hollow Pin, PK5 (50HPCL)
- DYNABRADE Felt Ring (50412)
- DYNABRADE Ball Bearing (54537)
- DYNABRADE Systainer T-Loc, Size I, 61502 (61502)
- DYNABRADE Muffler Insert (56027)
- DYNABRADE Shroud (13442)
- DYNABRADE Hand, Tite Chuck (96526)
- DYNABRADE Replacement Grip Top for 64699 (64248)
- Dynabrade Pneumatic Parts