Shop All Pneumatic Parts
Dynabrade
Hose Cuff, 1-1/2" Thread to 2" Non-Thread
Mfr # 97051
Zoro # G3535143
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 97051
- Zoro # G3535143
- UPC # 616026970519
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Hose Cuff,1-1/2" Thread to 2" Non-Thread |
Description
Hose Cuff,1-1/2 In. Thread to 2 In. Non-Thread
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO Coupling Shielded 2X1.5 (P3000-215)
- MOBIL Mobil Hydraulic Machine Oil, DTE FM 32, H1 Food Hydraulic, SAE Grade 10, 5 gal Pail (105764)
- DART CONTROLS Hall Effect Pick-Up 2 Pulses/ Revolution (PU-4E)
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 20 Stroke - 1.5 Rod (288422)
- DYNABRADE Mandrel (93548)
- DYNABRADE Idler Arm Assembly (11007)
- DYNABRADE Gear, Oil, 95848 (95848)
- DYNABRADE Angle Head Assembly (54560)
- DYNABRADE Armature Assembly (40737)
- DYNABRADE Nozzle Assembly, 95633 (95633)
- DEUBLIN Union 5/8-18 Unf RH .625 Plt (1116-672-043)
- Dynabrade Pneumatic Parts