Shop All Hook & Loop Sanding Discs
Dynabrade
HookandLoopDisc, 6", Vac, 80G, PK50
Mfr # 91563
Zoro # G0590547
product price: $46.49
/pk 50, $0.93/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design Multi-Hole
- Grade 'P' Grade Aluminum Oxide
- Abrasive Material Aluminum Oxide
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 91563
- Zoro # G0590547
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | Multi-Hole |
Grade | 'P' Grade Aluminum Oxide |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Abrasive Type | Coated |
Item | Hook and Loop Disc,6",Vac,80G |
Description
Hook and Loop Disc,6 In.,Vac,80G, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 60 Grit, Zirc, 1 x 30", PK10, Coated, 1" W, 30" L, 60 Grit, Medium, Zirconia, ZK713X (202902)
- NORTON CO 5" Hook & Sand 8-Hole Sanding Disc, P150-Grit, PK 25 (49220)
- PFERD 4" Crimped Wire Cup Brush - .020 CS Wire, 5/8-11 Thread (ext.) (82511)
- SUPERIOR STEEL 4" Wire Wheel 1/2" Bore Coarse - 6000 RPM (S1802)
- DYNABRADE HookandLoopDisc, 5", N/V80G, PK50 (91545)
- DYNABRADE MicrofinDisc, 11.25"D60um, AO, NVac (91322)
- DYNABRADE HookandLoopDisc, 5", Vac, 60G, PK50 (91535)
- DYNABRADE 3" Non Vacuum - P220 (79820)
- DYNABRADE Disc, 8"dia., 120G, Non-Vac (91448)
- DYNABRADE HookandLoopDisc, 5", Vac, 320G, PK50 (91542)
- MIRKA Iridium 6" Grip 121H 120 (24-6MH-120)
- Dynabrade Hook & Loop Sanding Discs