Shop All Hook & Loop Sanding Discs
Dynabrade
HookandLoopDisc, 6", Vac, 60G, PK50
Mfr # 91562
Zoro # G0590714
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design Multi-Hole
- Grade 'P' Grade Aluminum Oxide
- Abrasive Material Aluminum Oxide
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 91562
- Zoro # G0590714
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | Multi-Hole |
Grade | 'P' Grade Aluminum Oxide |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Abrasive Type | Coated |
Item | Hook and Loop Disc,6",Vac,60G |
Description
Hook and Loop Disc,6 In.,Vac,60G, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Iridium 5" Psa 120 (24-314-120)
- PFERD 4" Knot Wire Cup Brush - .023 SS Wire, 5/8-11 Thread (ext.) (82648)
- 3M Sanding Disc, Very Fine, 240 Grit, PK50 (XA012057817)
- ECONOLINE Door Gasket, Sold by Foot, 5/16inx1/2in (411401)
- DYNABRADE 3" Non Vacuum - P220 (79820)
- DYNABRADE HookandLoopDisc, 6", Vac, 180G, PK50 (91567)
- DYNABRADE HookandLoopDisc, 5", N/V180G, PK50 (91549)
- DYNABRADE Disc, 11.25"dia., 80G, AO, GldH/F5Hs (91310)
- DYNABRADE Disc, 5"dia., Non-Vac, 80G0, PK100 (79941)
- DYNABRADE 3" Interface Pad w/ 6 holes (53875)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 4 in., Crs, AlO (62010)
- Dynabrade Hook & Loop Sanding Discs