Shop All Hook & Loop Sanding Discs
Dynabrade
HookandLoopDisc, 6", Vac, 320G, PK50
Mfr # 91569
Zoro # G0590599
product price: $38.85
/pk 50, $0.78/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design Multi-Hole
- Grade 'P' Grade Aluminum Oxide
- Abrasive Material Aluminum Oxide
- Grit 320
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 91569
- Zoro # G0590599
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | Multi-Hole |
Grade | 'P' Grade Aluminum Oxide |
Abrasive Material | Aluminum Oxide |
Grit | 320 |
Abrasive Type | Coated |
Item | Hook and Loop Disc,6",Vac,320G |
Description
Hook and Loop Disc,6 In.,Vac,320G, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1-1/8" Knot Wire End Brush, .006" Steel Fill (10141)
- WEILER 3/16" Hand Tube Brush, .005" Wire Fill, 1-1/2" Brush Length (21099)
- ARC ABRASIVES Belt Ao/X Gp 6 X 36 40, 6" W, 36" L, Aluminum Oxide, 40 Grit, AO/X GP (709883603)
- SUPERIOR PADS AND ABRASIVES 1/4 Sheet, 6 Hole Stick on Square Sanding Pad Replaces Milwaukee 14-67-0275, Ridgid 200202538 (SPD19)
- DYNABRADE Disc, 5"dia., 80G, Vacuum, PK100 (79946)
- DYNABRADE HookandLoopDisc, 5", N/V120G, PK50 (91547)
- DYNABRADE HookandLoopDisc, 6", Vac, 180G, PK50 (91567)
- DYNABRADE 3" Non Vacuum - P220 (79820)
- DYNABRADE HookandLoopDisc, 5", Vac, 320G, PK50 (91542)
- DYNABRADE Disc, 8"dia., AO, 40G, Non-Vac (91444)
- 3M SAND DISC 80G 5X5"" 5PK (DISC5IN5PK80)
- Dynabrade Hook & Loop Sanding Discs