Shop All Hook & Loop Sanding Discs
Dynabrade
HookandLoopDisc, 6", Vac, 220G, PK50
Mfr # 91568
Zoro # G0590556
product price: $37.19
/pk 50, $0.74/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design Multi-Hole
- Grade 'P' Grade Aluminum Oxide
- Abrasive Material Aluminum Oxide
- Grit 220
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 91568
- Zoro # G0590556
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | Multi-Hole |
Grade | 'P' Grade Aluminum Oxide |
Abrasive Material | Aluminum Oxide |
Grit | 220 |
Abrasive Type | Coated |
Item | Hook and Loop Disc,6",Vac,220G |
Description
Hook and Loop Disc,6 In.,Vac,220G, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Bristle Wheel, 4in dia x 1in (46102N)
- WEILER 1-1/4" Nylox Power Tube Brush, .022/320SC Fill, 2-1/2" Brush Length (21306)
- FINISH 1ST PSA Sanding Disc, 600 Grit, Gray, PK50 (11010035)
- NORTON ABRASIVES Sanding Belt, Coated, 1/4 in W, 24 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728552)
- DYNABRADE MicrofinDisc, 11.25"D100um, AO, NVac (91320)
- DYNABRADE HookandLoopDisc, 5", Vac, 100G, PK50 (91537)
- DYNABRADE 3" Vacuum Hole - P180 (79857)
- DYNABRADE HookandLoopDisc, 6", Vac, 80G, PK50 (91563)
- DYNABRADE HookandLoopDisc, 6", Vac, 100G, PK50 (91564)
- DYNABRADE HookandLoopDisc, 6", Vac, 120G, PK50 (91565)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 8 in., Med, AlO (7000120859)
- Dynabrade Hook & Loop Sanding Discs