Shop All Hook & Loop Sanding Discs
Dynabrade
HookandLoopDisc, 6", Vac, 180G, PK50
Mfr # 91567
Zoro # G0590529
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design Multi-Hole
- Grade 'P' Grade Aluminum Oxide
- Abrasive Material Aluminum Oxide
- Grit 180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 91567
- Zoro # G0590529
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | Multi-Hole |
Grade | 'P' Grade Aluminum Oxide |
Abrasive Material | Aluminum Oxide |
Grit | 180 |
Abrasive Type | Coated |
Item | Hook and Loop Disc,6",Vac,180G |
Description
Hook and Loop Disc,6 In.,Vac,180G, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Abrasive Roll, 150 ft. L, Medium, P60 Grit (78072775354)
- SUPERIOR PADS AND ABRASIVES 1/4 Sheet PSA 6 Holes Stick on Square Sanding Pad Replaces Makita OE # 158324-9 (SPD17)
- SCOTCH-BRITE Unitized Wheel, Gray, 1in.W, 3in.dia. (7100053422)
- TOUGH GUY Condenser, 1/2" Dia, 12 24 (F) Thread, L 6 (3HGR3)
- DYNABRADE HookandLoopDisc, 5", Vac, 150G, PK50 (91539)
- DYNABRADE Disc, 5"dia., Non-Vac, 80G0, PK100 (79941)
- DYNABRADE HookandLoopDisc, 6", Vac, 400G, PK50 (91570)
- DYNABRADE Disc, 5"dia., 80G, Vacuum0 (79360)
- DYNABRADE Disc, 11.25"dia., 80G, AO, GldH/F5Hs (91310)
- DYNABRADE HookandLoopDisc, 5", N/V180G, PK50 (91549)
- MIRKA Osp-1 Paint Removal Disc 3" (OS-203-001)
- Dynabrade Hook & Loop Sanding Discs